Motion
D7601-L06-L06-02

BRENNAN INDUSTRIES INC
D7601-L06-L06-02

L06MBT-L06MBT-02MBSPT BRANCH TEE
Mi Item #07966493
MFR #D7601-L06-L06-02
Price$31.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7601-L06-L06-02

L06MBT-L06MBT-02MBSPT BRANCH TEE
Mi Item #07966493
MFR #D7601-L06-L06-02

Mfr description
L06MBT-L06MBT-02MBSPT BRANCH TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.24/each

Specifications

Dimensions

  • End 1 Size
    M12X1.5
  • End 2 Size
    M12X1.5

Details

  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    DIN METRIC TUBE COMPRESSION
  • Fitting Material
    Steel
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)