Motion
D2501-S16-08
DIN METRIC TUBE COMPRESSION
Mi Item #07966494
MFR #D2501-S16-08
Price$39.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07966494
MFR #D2501-S16-08

Mfr description
S16MBT-08MP 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.48/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    43.0
  • Thread Size 2
    1/2-14

Details

  • Plating
    ZINC NICKEL
  • Series
    D2501
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)