Overview
Mfr description
S14MBT-S14MBT BULKHEAD STRAIGHT
Specifications
- Thread Size 2HEAVY 14MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length35.0
- Hex Body30.0
- SeriesD2700_LN
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data