Motion
D6400-L12-08-O
DIN METRIC TUBE COMPRESSION
Mi Item #07966527
MFR #D6400-L12-08-O
Price$40.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07966527
MFR #D6400-L12-08-O

Mfr description
L12MBT-08MORB STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.30/each

Specifications

Dimensions

  • Overall Length
    39.0

Details

  • Seal Material
    NBR
  • Series
    D6400_O
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)