Overview
Mfr description
20MMX1.5 ED HOLLOW HEX PLUG. ED CPTV
Specifications
- Adapter TypePlug
- End 1 StyleMale Metric
- End 1 Size20 mm
- ManufacturerName (description attribute)Brennan
- End 1 ThreadM20X1.5
- End 2 StyleNon Applicable
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length19.0
- Hex Body26.8
- Series8555
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data