Motion
D6504-SP-S25-S20

BRENNAN INDUSTRIES INC
D6504-SP-S25-S20

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07966554
MFR #D6504-SP-S25-S20
Price$40.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-S25-S20

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07966554
MFR #D6504-SP-S25-S20

Mfr description
S25FMSP-S20MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.79/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    74.0
  • Thread Size 2
    HEAVY 20MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6504_SP
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)