Specifications
Dimensions
- Hex Body27.0
- Overall Length39.0
- Thread Size 21/2-14
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD7400_CF_X
- ShapeSTRAIGHT
Overview
Mfr description
S06MBT-08MBSPP CF STRT W/O NUT & SLEEVE