Motion
D2603-L22-L22-L22-X

BRENNAN INDUSTRIES INC
D2603-L22-L22-L22-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966558
MFR #D2603-L22-L22-L22-X
Price$40.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L22-L22-L22-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966558
MFR #D2603-L22-L22-L22-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.94/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    35.0
  • Thread Size 2
    M30X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2603_EQUAL_X
  • Shape
    TEE

Overview

Mfr description
L22MBT-L22MBT-L22MBT TEE W/O NUT &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought