Motion
7005-12-S20-30X1.5

BRENNAN INDUSTRIES INC
7005-12-S20-30X1.5

Elbow & Straight Adapters - Adapter
Mi Item #07966559
MFR #7005-12-S20-30X1.5
Price$43.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-12-S20-30X1.5

Elbow & Straight Adapters - Adapter
Mi Item #07966559
MFR #7005-12-S20-30X1.5

Mfr description
7005-12-S20-30X1.5 MJ-MBT STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.48/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Hex Size
    32 mm
  • Overall Length
    49.9
  • Thread Depth
    15.5
  • Thread Size 2
    M30X1.5

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    Male JIC x Male Kobelco
  • Connection Type
    SAE J514 37° Flare / Kobelco Standard Tube Adaptor
  • Description Keyword
    Adapter
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male Kobelco
  • End 2 Thread
    M30 x 1.5
  • Manufacturer Catalog Number
    7005-12-S20-30X1.5
  • Material
    Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Plating
    CR3
  • Series
    7005_KOBELCO
  • Shape
    STRAIGHT
  • Type
    Standard Tube Adaptor
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)