Motion
D8405-L22-26-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966561
MFR #D8405-L22-26-X
List Price$40.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07966561
MFR #D8405-L22-26-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.33/each for your price

Overview

Mfr description
L22MBT-26FM STRT W/O TUBE NUT & SLEEVE

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    32.0
  • Plating
    ZINC NICKEL
  • Overall Length
    42.0
  • Thread Size 2
    M26X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text