Motion
D7405-L10-04-SS-X

BRENNAN INDUSTRIES INC
D7405-L10-04-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07966567
MFR #D7405-L10-04-SS-X
Price$44.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7405-L10-04-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07966567
MFR #D7405-L10-04-SS-X

Mfr description
L10MBT-04FBSPP STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.93/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    32.0
  • Thread Size 2
    1/4-19

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D7405_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)