Specifications
Dimensions
- End 1 Size1/2 in
Details
- Adapter TypePlug
- End 1 StyleMale British Standard Pipe Parallel
- End 1 ThreadG - 1/2-14
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series9522
Overview
Mfr description
08MBSPP ED HOLLOW HEX PLUG. ED CPTV