Overview
Mfr description
S08MBT-S08MBT STRAIGHT STNLS
Specifications
- Thread Size 2HEAVY 08MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length48.0
- Hex Body17.0
- SeriesD2403_EQUAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data