Motion
D2501-L12-08
L12MBT-08MP 90 DEG
Mi Item #07966578
MFR #D2501-L12-08
Price$42.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L12MBT-08MP 90 DEG
Mi Item #07966578
MFR #D2501-L12-08

Mfr description
L12MBT-08MP 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.51/each

Specifications

Dimensions

  • End 1 Size
    M18X1.5
  • End 2 Size
    1/2-14
  • Hex Body
    19.0
  • Overall Length
    36.0
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    90° Elbow
  • Connection Type
    Din Metric Tube Compression
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    Male NPT
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)