Motion
D2403-S10-S06-SS-X

BRENNAN INDUSTRIES INC
D2403-S10-S06-SS-X

S10MBT-S06MBT Strt W/O Tube Nut & Sleeve SS
Mi Item #07966593
MFR #D2403-S10-S06-SS-X
Price$45.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-S10-S06-SS-X

S10MBT-S06MBT Strt W/O Tube Nut & Sleeve SS
Mi Item #07966593
MFR #D2403-S10-S06-SS-X

Mfr description
S10MBT-S06MBT STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.72/each

Specifications

Dimensions

  • End 1 Size
    0.3940 in
  • End 2 Size
    0.2360 in
  • Hex Body
    19.0
  • Hex Size
    0.7480 in
  • Overall Length
    32.0
  • Thread Size 2
    M14X1.5

Details

  • Connection Type
    DIN Metric 24° Heavy
  • End 1 Style
    DIN Metric 24° Heavy
  • Manufacturer Catalog Number
    D2403-S10-S06-SS-X
  • Maximum Operating Pressure
    11603 psi
  • Seal Material
    Metal
  • Shape
    STRAIGHT
  • Style
    Straight
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    Reducer Union
  • Working Pressure
    11603 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)