Motion
D6600-S12-S12-S12

BRENNAN INDUSTRIES INC
D6600-S12-S12-S12

S12MBT-S12MBT-S12FMS BRANCH TEE
Mi Item #07966596
MFR #D6600-S12-S12-S12
Price$41.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-S12-S12-S12

S12MBT-S12MBT-S12FMS BRANCH TEE
Mi Item #07966596
MFR #D6600-S12-S12-S12

Mfr description
S12MBT-S12MBT-S12FMS BRANCH TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.59/each

Specifications

Dimensions

  • End 1 Size
    M20X1.5
  • End 2 Size
    M20X1.5
  • End 3 Size
    M20X1.5
  • Tube Size
    12 mm

Details

  • Adapter Type
    Tee
  • Connection Type
    Din Metric Tube Compression
  • End 1 Style
    Din Metric Tube Compression
  • End 2 Style
    Din Metric Tube Compression
  • End 3 Style
    Din Metric Tube Compression
  • Seal Material
    NBR
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)