Motion
D8400-S30-42-ED-X

BRENNAN INDUSTRIES INC
D8400-S30-42-ED-X

S30MBT-42MM ED STRT W/O TUBE NUT &
Mi Item #07966608
MFR #D8400-S30-42-ED-X
Price$56.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-S30-42-ED-X

S30MBT-42MM ED STRT W/O TUBE NUT &
Mi Item #07966608
MFR #D8400-S30-42-ED-X

Mfr description
S30MBT-42MM ED STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.81/each

Specifications

Dimensions

  • End 1 Size
    M42X2.0
  • End 2 Size
    M42X2.0

Details

  • Adapter Type
    Straight
  • Connection Type
    Compression / Metric
  • End 1 Style
    MALE METRIC 24 DEGREE DIN SEAT
  • End 2 Style
    MALE METRIC FORM E CAPTIVESEAL
  • Fitting Material
    Steel
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)