Motion
D6504-L28-L12
FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07966616
MFR #D6504-L28-L12
Price$42.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07966616
MFR #D6504-L28-L12

Mfr description
L28FMS-L12MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.06/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    53.0

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6504_REDUCER
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)