Motion
D6504-L28-L15
FEMALE METRIC SWIVEL 24DEG DIN
Mi Item #07966624
MFR #D6504-L28-L15
Price$31.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL 24DEG DIN
Mi Item #07966624
MFR #D6504-L28-L15

Mfr description
L28FMS-L15MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.62/each

Specifications

Dimensions

  • Overall Length
    54.5

Details

  • Seal Material
    NBR
  • Series
    D6504_REDUCER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)