Overview
Mfr description
S20MBT-16MBSPP CF STRT W/O NUT & SLEEVE
Specifications
- Thread Size 21-11
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length51.0
- Hex Body41.0
- SeriesD7400_CF_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data