Motion
D6600-L15-L15-L15

BRENNAN INDUSTRIES INC
D6600-L15-L15-L15

L15MBT-L15MBT-L15FMS BRANCH TEE
Mi Item #07966641
MFR #D6600-L15-L15-L15
Price$44.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-L15-L15-L15

L15MBT-L15MBT-L15FMS BRANCH TEE
Mi Item #07966641
MFR #D6600-L15-L15-L15

Mfr description
L15MBT-L15MBT-L15FMS BRANCH TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.12/each

Specifications

Dimensions

  • End 1 Size
    M22X1.5
  • End 2 Size
    M22X1.5
  • End 3 Size
    M22X1.5
  • Tube Size
    15 mm

Details

  • Adapter Type
    Tee
  • Connection Type
    Din Metric Tube Compression
  • End 1 Style
    Din Metric Tube Compression
  • End 2 Style
    Din Metric Tube Compression
  • End 3 Style
    Din Metric Tube Compression
  • Seal Material
    NBR
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)