Overview
Mfr description
L18MBT-08MBSPP ED STRT W/O NUT & SLEEVE
Specifications
- Thread Size 21/2-14
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length36.0
- Hex Body27.0
- SeriesD7400_ED_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data