Motion
D6504-SP-L08-L06-SS

BRENNAN INDUSTRIES INC
D6504-SP-L08-L06-SS

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07966649
MFR #D6504-SP-L08-L06-SS
Price$45.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L08-L06-SS

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07966649
MFR #D6504-SP-L08-L06-SS

Mfr description
L08FMSP-L06MBT STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.97/each

Specifications

Dimensions

  • Hex Body
    12.0
  • Overall Length
    42.4
  • Thread Size 2
    LIGHT 06MM TUBE OD

Details

  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)