Motion
D6500-L22-L22-X

BRENNAN INDUSTRIES INC
D6500-L22-L22-X

Compression Elbow & Straight - Elbow, Steel
Mi Item #07966662
MFR #D6500-L22-L22-X
Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-L22-L22-X

Compression Elbow & Straight - Elbow, Steel
Mi Item #07966662
MFR #D6500-L22-L22-X

Mfr description
L22MBT-L22FMS 90 DEG W/O TUBE NUT &
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.09/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Hex Size
    27 mm
  • Overall Length
    35.0
  • Thread Size 2
    M30X2.0
  • Tube Size
    22 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    Body Only, Male DIN x DIN Tube Swivel
  • Connection Type
    DIN 2353 Flareless Tube 90° Swivel Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male DIN
  • End 1 Thread
    M30 x 2.0
  • End 2 Style
    Female Metric Swivel
  • End 2 Thread
    M30 x 2.0
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D6500-L22-L22-X
  • Material
    Steel
  • Maximum Operating Pressure
    250 bar, 3626 psi
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube 90° Swivel Elbow
  • Working Pressure
    3626 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)