Specifications
Dimensions
- Hex Body19.0
- Overall Length31.0
- Thread Size 21/4-19
Details
- ManufacturerName (description attribute)Brennan
- SeriesD7405_X
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)