Specifications
Dimensions
- Hex Body36.0
- Overall Length53.5
- Thread Size 2HEAVY 12MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD6504_REDUCER
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)