Overview
Mfr description
S14MBT-08MBSPT 90 DEG
Specifications
- Thread Size 21/2-14
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length40.0
- Hex Body19.0
- SeriesD7501
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data