Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7404-L12-02-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07966687
MFR #D7404-L12-02-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L12MBT-02MBSPT STRAIGHT STNLS

Specifications

  • Thread Size 2
    1/8-28
  • Shape
    STRAIGHT
  • Overall Length
    33.0
  • Hex Body
    19.0
  • Series
    D7404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text