Motion
D6602-L15-L15-L15

BRENNAN INDUSTRIES INC
D6602-L15-L15-L15

DIN METRIC TUBE COMPRESSION
MI ITEM #07966713
MFR #D6602-L15-L15-L15
Price$48.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-L15-L15-L15

DIN METRIC TUBE COMPRESSION
MI ITEM #07966713
MFR #D6602-L15-L15-L15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.15/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    36.5
  • Thread Size 2
    M22X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6602
  • Shape
    TEE

Overview

Mfr description
L15MBT-L15FMS-L15MBT TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought