Overview
Mfr description
S12MBT-08MORB STRAIGHT
Specifications
- Thread Size 23/4-16 UNF
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length45.0
- Hex Body24.0
- SeriesD6400_O
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data