Specifications
Dimensions
- End 1 SizeM52X2.0
- End 2 SizeM52X2.0
Details
- End 1 StyleMALE METRIC 24 DEGREE DIN SEAT
- End 2 StyleMALE METRIC 24 DEGREE DIN SEAT
- Fitting MaterialSteel
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)