Motion
8555-H22-O-SS
22MMX1.5 ED HOLLOW HEX PLUG. ED CPTV
MI ITEM #07966749
MFR #8555-H22-O-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22MMX1.5 ED HOLLOW HEX PLUG. ED CPTV
MI ITEM #07966749
MFR #8555-H22-O-SS

Mfr description
22MMX1.5 ED HOLLOW HEX PLUG. ED CPTV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    22 mm
  • Hex Body
    27.0
  • Overall Length
    19.0

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M22X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    8555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)