Motion
9023-PORT-ED-06-02-SS

BRENNAN INDUSTRIES INC
9023-PORT-ED-06-02-SS

MALE BSPP FORM E CAPTIVE SEAL
Mi Item #07966757
MFR #9023-PORT-ED-06-02-SS
Price$51.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-ED-06-02-SS

MALE BSPP FORM E CAPTIVE SEAL
Mi Item #07966757
MFR #9023-PORT-ED-06-02-SS

Mfr description
06MBSPP ED-02FBSPP STRAIGHT. PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.09/each

Specifications

Dimensions

  • Hex Body
    22.0
  • Overall Length
    22.5
  • Thread Depth
    8.6
  • Thread Size 2
    1/8-28

Details

  • Seal Material
    VITON«
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)