Motion
D2603-L18-L18-L18

BRENNAN INDUSTRIES INC
D2603-L18-L18-L18

L18MBT-L18MBT-L18MBT TEE
Mi Item #07966760
MFR #D2603-L18-L18-L18
Price$48.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L18-L18-L18

L18MBT-L18MBT-L18MBT TEE
Mi Item #07966760
MFR #D2603-L18-L18-L18

Mfr description
L18MBT-L18MBT-L18MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.46/each

Specifications

Dimensions

  • End 1 Size
    M26X1.5
  • End 2 Size
    M26X1.5
  • End 3 Size
    M26X1.5
  • Tube Size
    18 mm

Details

  • Adapter Type
    Tee
  • Connection Type
    Din Metric Tube Compression
  • End 1 Style
    Din Metric Tube Compression
  • End 2 Style
    Din Metric Tube Compression
  • End 3 Style
    Din Metric Tube Compression
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)