Motion
D8801-E04-08-CF-BANJO

BRENNAN INDUSTRIES INC
D8801-E04-08-CF-BANJO

Compression Elbow & Straight - 90° Elbow, Steel
Mi Item #07966790
MFR #D8801-E04-08-CF-BANJO
Price$20.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8801-E04-08-CF-BANJO

Compression Elbow & Straight - 90° Elbow, Steel
Mi Item #07966790
MFR #D8801-E04-08-CF-BANJO

Mfr description
E04MBT-08MM CF BANJO 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.57/each

Specifications

Dimensions

  • Tube Size
    0.1575 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male Metric CF
  • Connection Type
    DIN 2353 Flareless Tube Male Metric (Type B) Port 90° Banjo Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M8 x 1.0
  • End 2 Style
    Male Metric Cut Face
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D8801-E04-08-CF-BANJO
  • Material
    Steel
  • Plating
    Zinc Nickel
  • Shape
    90° Elbow
  • Type
    Tube Male Metric Port 90° Banjo Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)