Overview
Mfr description
S14FMS-S14FMS STRAIGHT
Specifications
- Thread Size 2M22X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length45.0
- SeriesD6565_EQUAL
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data