Specifications
Dimensions
- Hex Body27.0
- Overall Length42.0
- Thread Size 27/8-14 UNF
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD6400_O
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)