Motion
D2403-L28-L28
L28MBT-L28MBT STRAIGHT
Mi Item #07966826
MFR #D2403-L28-L28
Price$48.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L28MBT-L28MBT STRAIGHT
Mi Item #07966826
MFR #D2403-L28-L28

Mfr description
L28MBT-L28MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.07/each

Specifications

Dimensions

  • End 1 Size
    M36X2.0
  • End 2 Size
    M36X2.0

Details

  • End 1 Style
    LIGHT 28MM TUBE OD
  • End 2 Style
    DIN METRIC TUBE COMPRESSION
  • Fitting Material
    Steel
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)