Motion
D6504-L28-L22
FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07966827
MFR #D6504-L28-L22
List Price$46.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07966827
MFR #D6504-L28-L22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.36/each for your price

Overview

Mfr description
L28FMS-L22MBT STRAIGHT

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    36.0
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Overall Length
    58.5
  • Thread Size 2
    LIGHT 22MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text