Motion
D8501-E06-08-SS-X

BRENNAN INDUSTRIES INC
D8501-E06-08-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07966836
MFR #D8501-E06-08-SS-X
Price$62.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8501-E06-08-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07966836
MFR #D8501-E06-08-SS-X

Mfr description
E06MBT-08MMT 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.21/each

Specifications

Dimensions

  • Hex Body
    9.0
  • Overall Length
    15.0
  • Thread Size 2
    M08X1.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D8501_X
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)