Overview
Mfr description
S14MBT-S14FMSP-S14MBT TEE W/O NUT &
Specifications
- Thread Size 2M22X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length30.0
- Hex Body19.0
- SeriesD6602_SP_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data