Motion
D8505-SP-L06-10-ED-SS

BRENNAN INDUSTRIES INC
D8505-SP-L06-10-ED-SS

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07966849
MFR #D8505-SP-L06-10-ED-SS
List Price$50.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8505-SP-L06-10-ED-SS

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07966849
MFR #D8505-SP-L06-10-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.36/each for your price

Overview

Mfr description
L06FMSP-10MM ED STRAIGHT STNLS

Specifications

  • Seal Material
    VITON«
  • Series
    D8505_SP_ED
  • Hex Body
    14.0
  • Overall Length
    32.5
  • Shape
    STRAIGHT
  • Thread Size 2
    M10X1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought