Specifications
Dimensions
- End 1 SizeM12X1.0
- End 2 SizeM12X1.0
Details
- End 1 StyleDIN METRIC TUBE COMPRESSION
- End 2 StyleDIN METRIC TUBE COMPRESSION
- Fitting MaterialStainless Steel
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)