Motion
D7801-L12-06-ED-BANJO

BRENNAN INDUSTRIES INC
D7801-L12-06-ED-BANJO

L12MBT-06MBSPP ED BANJO 90 DEG
Mi Item #07966867
MFR #D7801-L12-06-ED-BANJO
Price$47.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-L12-06-ED-BANJO

L12MBT-06MBSPP ED BANJO 90 DEG
Mi Item #07966867
MFR #D7801-L12-06-ED-BANJO

Mfr description
L12MBT-06MBSPP ED BANJO 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.84/each

Specifications

Details

  • Adapter Type
    90° Elbow
  • Connection Type
    BSP / Compression
  • Fitting Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)