Motion
D8801-E06-10-CF-BANJO-X

BRENNAN INDUSTRIES INC
D8801-E06-10-CF-BANJO-X

Compression Elbow & Straight - Steel
Mi Item #07966875
MFR #D8801-E06-10-CF-BANJO-X
Price$18.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8801-E06-10-CF-BANJO-X

Compression Elbow & Straight - Steel
Mi Item #07966875
MFR #D8801-E06-10-CF-BANJO-X

Mfr description
E06MBT-10MM CF BANJO 90 DEG W/O NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.30/each

Specifications

Dimensions

  • Thread Size 2
    M10 x 1.0
  • Tube Size
    6 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male Metric CF
  • Connection Type
    DIN 2353 Flareless Tube Male Metric (Type B) Port 90° Banjo Elbow
  • End 1 Style
    Male DIN
  • End 1 Thread
    M10 x 1.0
  • End 2 Style
    Male Metric Cut Face
  • End 2 Thread
    M10 x 1.0
  • Fitting Material
    Steel
  • Material
    Steel
  • Plating
    Zinc Nickel
  • Shape
    90° Elbow
  • Type
    Tube Male Metric Port 90° Banjo Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)