Motion
D2700-LN-L08-L08-SS-X

BRENNAN INDUSTRIES INC
D2700-LN-L08-L08-SS-X

Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #07966881
MFR #D2700-LN-L08-L08-SS-X
Price$52.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-LN-L08-L08-SS-X

Compression Elbow & Straight - Bulkhead, Stainless Steel
Mi Item #07966881
MFR #D2700-LN-L08-L08-SS-X

Mfr description
L08MBT-L08MBT BH STRT W/O TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.88/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Hex Size
    19 mm
  • Overall Length
    49.0
  • Thread Size 2
    M14X1.5
  • Tube Size
    8 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN Bulkhead
  • Connection Type
    DIN 2353 Flareless Tube Bulkhead Union
  • Description Keyword
    Bulkhead
  • End 1 Style
    Male DIN
  • End 1 Thread
    M14 x 1.5
  • End 2 Style
    Male DIN
  • End 2 Thread
    M14 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2700-LN-L08-L08-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    500 bar, 7252 psi
  • Shape
    STRAIGHT
  • Type
    Tube Bulkhead Union
  • Working Pressure
    7252 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)