Overview
Mfr description
S30FMS-S20MBT STRT W/O TUBE NUT & SLEEVE
Specifications
- Thread Size 2HEAVY 20MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length44.5
- Hex Body41.0
- SeriesD6504_REDUCER_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data