Overview
Mfr description
L15MBT-10MORB STRAIGHT
Specifications
- ManufacturerName (description attribute)Brennan
- Hex Body27.0
- Overall Length43.5
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD6400_O
- ShapeSTRAIGHT
- Thread Size 27/8-14 UNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data