Motion
D2405-L08-04-SS-X

BRENNAN INDUSTRIES INC
D2405-L08-04-SS-X

MALE METRIC DIN 24 DEGREE DIN
MI ITEM #07966914
MFR #D2405-L08-04-SS-X
List Price$53.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2405-L08-04-SS-X

MALE METRIC DIN 24 DEGREE DIN
MI ITEM #07966914
MFR #D2405-L08-04-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.15/each for your price

Overview

Mfr description
L08MBT-04FP STRT W/O TUBE NUT & SLEEVE

Specifications

  • Thread Size 2
    1/4-18
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    31.0
  • Hex Body
    19.0
  • Series
    D2405_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text