Motion
D6400-S16-08-O
DIN METRIC TUBE COMPRESSION
MI ITEM #07966918
MFR #D6400-S16-08-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07966918
MFR #D6400-S16-08-O

Mfr description
S16MBT-08MORB STRAIGHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    45.0
  • Thread Size 2
    3/4-16 UNF

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6400_O
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)